RODENT PROTECTION SPRAY 158 g 

892.077150 - UNSPSC 10191500
0892077150083 1
RODENT PROTECTION SPRAY 158 g  RODENT PROTECTION SPRAY 158 g 
RODENT PROTECTION SPRAY 158 g 

Delivery

In stock delivery from our warehouses.

Keeps rodents away from cables, conduits, plastic or rubber parts and electrical systems in homes and vehicles.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 1:44 PM. Directions. Call: (289) 474-5447

10 pieces in stock at Mississauga, ON as of 1:44 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 158 g
Colour Transparent
Container Type Aerosol
EAN 4099617026509

Features

Humane, non-lethal deterrent that prevents rodent activity and damage from chewing to wires, cables, electrical equipment.
The sticky film is resistant to weathering making it ideal for outdoor or indoor use.
Remains effective in temperatures below freezing.

Benefits & Advantage

Humane deterrent that will not harm the pests or cause any harm to the environment.
Versatile product that is great for all electrical wires, cables and other equipment in vehicles, outdoor equipment, or inside buildings and storage facilities.
Product maintains efficacy in weather conditions and a wide range of temperatures.
Minimal reapplications are needed, product only needs to be reapplied every few months.

Applications

Great for indoor and outdoor use on any exposed hoses, cables and wires on electrical systems. Great for vehicles as well as garages, maintenance areas, homes and electrical equipment where rodent activity is present.

Instructions

Ensure the wire or electrical equipment is cleaned prior to application to achieve maximum effect.
Shake can thoroughly
Spray evenly onto wires, cables or equipment to be treated and allow surface to dry.
Reapply every 2 months to maintain protective film.

Notices

This information is based on our experience. Preliminary tests are advised before use.

Customers Also Viewed

Is Often Bought With

You Might Also Like